Shop All Tap Sets
Milwaukee Tool
17PC SAE Tap and Die Set
Mfr # 49-22-5600
Zoro # G711208785
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 17
- Thread Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-5600
- Zoro # G711208785
- UPC # 045242779574
- Country of Origin China
- Category Tap Sets
Dimensions
Dimensions Standard | SAE |
Max. Tap Thread Size | 1/4 in-20 |
Max. Die Thread Size | 1/4-20 NC |
Min. Tap Thread Size | 6-32 NC |
Die Hex Size | 1 in |
Drill Bit Size | #21, #25, #29, #36, #7 |
Die Thread Sizes Included | 1/4-20 NC, 10-24 NC, 10-32 NF, 6-32 NC, 8-32 NC |
Tap Sizes Included | 1/4 in-20 NC, 10-24 NC, 10-32 NF, 6-32 NC, 8-32 NC |
Tap Overall Length | 11.0000 in |
Thread Sizes Included | #21 Drill Bit, #25 Drill Bit, #29 Drill Bit, #36 Drill Bit, #7 Drill Bit, 1 in Hex Die Stock, 1/4-20 NC Straight Flute Plug Tap, 1/4"-20 NC 1 in Hex Threading Die, 10-24 NC 1 in Hex Threading Die, 10-24 NC Straight Flute Plug Tap, 10-32 NF 1 in Hex Threading Die, 10-32 NF Straight Flute Plug Tap, 6-32 NC 1 in Hex Threading Die, 6-32 NC Straight Flute Plug Tap, 8-32 NC 1 in Hex Threading Die, 8-32 NC Straight Flute Plug Tap |
Description
Tap and Die Set, Number of Pieces 17, Die Shape Hex, Tap Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350BT)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- MILWAUKEE TOOL 17PC Metric Tap and Die Set (49-22-5601)
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- Milwaukee Tool Tap Sets