Shop All Tap Sets
Milwaukee Tool
17PC Metric Tap and Die Set
Mfr # 49-22-5601
Zoro # G911208776
product price: $44.97
/ea
Not eligible for select promotions
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 17
- Features Drill Bits are Designed for Use with Drill Drivers, For Best Results use with Cutting Fluid, Hex Dies can be Used to Create or Repair Threads, Includes Accompanying Drill Bit for Pre-Drilling Holes, Includes Precision Machined Threading Accessories and Handles for the most Common Applications, Taps and Dies Feature Long Lasting Laser Etch for the Clearest Markings
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-5601
- Zoro # G911208776
- UPC # 045242779352
- Country of Origin China
- Category Tap Sets
Dimensions
Tap Overall Length | 11.0000 in |
Max. Die Thread Size | M7 x 1.00 mm |
Max. Tap Thread Size | M7 x 1.00 mm |
Die Hex Size | 1 in |
Dimensions Standard | Metric |
Min. Tap Thread Size | M3 x 0.50 mm |
Thread Sizes Included | #9 Drill Bit, 1 in Hex Die Stock, 15/64 in Drill Bit, 2.5 mm Drill Bit, 3.3mm Drill Bit, 4.2mm Drill Bit, M3-0.50 mm 1 in Hex Threading Die, M3-0.50 mm Straight Flute Plug Tap, M4-0.70 mm 1 in Hex Threading Die, M4-0.70 mm Straight Flute Plug Tap, M5-0.80 mm Straight Flute Plug Tap, M5-0.80 mm, 1 in Hex Threading Die, M6-1.00 mm Straight Flute Plug Tap, M6-1.00 mm, 1 in Hex Threading Die, M7-1.00 mm Straight Flute Plug Tap, M7-1.00 mm, 1 in Hex Threading Die |
Drill Bit Size | #9, 15/64", 2.50 mm, 3.30 mm, 4.20 mm |
Die Thread Sizes Included | M3 x 0.50 mm, M4 x 0.70 mm, M5 x 0.80 mm, M6 x 1.00 mm, M7 x 1.00 mm |
Tap Sizes Included | M3 x 0.50 mm, M4 x 0.70 mm, M5 x 0.80 mm, M6 x 1.00 mm, M7 x 1.00 mm |
Description
Tap and Die Set, Number of Pieces 17, Die Shape Hex, Tap Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5560)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5536)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5530)
- MILWAUKEE TOOL Tap and Die Set (49-22-5602)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5538)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- HHIP 3/8-24NF H3 3 Flute Spiral Point Plug Tap (1011-6112)
- Milwaukee Tool Tap Sets