Shop All Pilot Point Drill Bits
Milwaukee Tool
17/64" Thunderbolt Titanium Coated Drill Bit
Mfr # 48-89-2214
Zoro # G4439224
product price: $7.97
/ea
Not eligible for select promotions
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656
- Drill Bit Material High Speed Steel
- Finish Titanium
- Shank Dia. 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2214
- Zoro # G4439224
- UPC # 045242187881
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64" |
Flute Length | 2 7/8 in |
Overall Length | 4 1/8 in |
Drilling Depth | 2-7/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2656" |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 11xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 17/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 4" (49-56-8000)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- MILWAUKEE TOOL 1/8" Thunderbolt Black Oxide Drill Bit (48-89-2714)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- MILWAUKEE TOOL 3/32" Thunderbolt Black Oxide Drill Bit (48-89-2712)
- DEWALT 11/64" Split Point drill bit (DW1911)
- Milwaukee Tool Drill Bits