Shop All Pilot Point Drill Bits
Milwaukee Tool
17/64" Thunderbolt Black Oxide Drill Bit
Mfr # 48-89-2723
Zoro # G7522286
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.26
- Finish black oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2723
- Zoro # G7522286
- UPC # 045242166923
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Flute Length | 2 7/8 in |
Overall Length | 4 1/8 in |
Drilling Depth | 2-7/8" |
Decimal Size | 0.2656" |
Depth:Dia. Ratio | 11xD |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.26 |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Flute Type | Spiral |
Features | 135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute |
Impact Rated | No |
Material | HSS |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Web Construction | Tapered |
Material - Machining | High Speed Steel |
Primary Material Application | Aluminum, Steel, Composite, Wood |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Description
Hex Shank Drill Bit, 17/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- ORBIS 7 1/2 in Linemans Plier, Steel (9O 21-410 SBA)
- MILWAUKEE TOOL 1-1/4" S&D Black Oxide Drill Bit (48-89-2758)
- MILWAUKEE TOOL 9/16" S&D Black Oxide Drill Bit (48-89-2740)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- MILWAUKEE TOOL Retractable Starter Bit (49-56-8025)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- Milwaukee Tool Drill Bits