Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
17 oz Smooth Face Framing Hammer
Mfr # 48-22-9017
Zoro # G1900040
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Weight (Oz.) 17
- Handle 16
- Head Material Forged Steel
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9017
- Zoro # G1900040
- UPC # 045242505258
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Height | 2.15 |
Width | 18.05 |
Length | 7.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer |
Head Weight (Oz.) | 17 |
Handle | 16 |
Head Material | Forged Steel |
Weight | 1.98 |
Color | Red/Silver |
Application | Fastening, Demolition |
Handle Material | Steel |
Description
Framing Hammer,Smooth Face,17 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-3X-5PK)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- MILWAUKEE TOOL 12oz Smooth Face Hybrid Claw Finish Hammer (48-22-9019)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- CENTURY DRILL & TOOL Hammers Wood Handle 16 Oz Curved 12-5/8" Length (72274)
- Milwaukee Tool Claw, Rip & Framing Hammers