Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
16" REDSTICK Box Level
Mfr # MLBX16
Zoro # G7559330
product price: $59.00
/ea
Not eligible for select promotions
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Color Red
- Width 1.199606
- Application Leveling and layout
- Height 1.1996063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBX16
- Zoro # G7559330
- UPC # 045242481491
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 16" |
Width | 1.199606 |
Height | 1.1996063 |
Depth | 2.53 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Material | Aluminum |
Weight | 1.32276 |
Description
Milwaukee,Box Level,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Bit Holder Adaptor, 1/4" (001230010)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- GENERAL WIRE 3 Heavy Duty Saw Blade, (3HDB)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- JOHNSON MAGNETIC LVL HD 78""5VIAL (1234-7800)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels