Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
16 in. x 24 in. Steel Tradesman Square with Inch and Metric Graduations
Mfr # 1110IM
Zoro # G402737297
Not eligible for select promotions
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Graduations 1/8 in
- Length (In.) 16 in
- Color Gray
- Width (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 1110IM
- Zoro # G402737297
- UPC # 15812111004
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 16 in |
Width (In.) | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Graduations | 1/8 in |
Color | Gray |
Measuring Range | 0 to 24 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- SANDS LEVEL & TOOL CO T-Square, Aluminum, 48in. L x 2in. W (SL676)
- MAYES ALUM 16 X 24 RAFTER SQUARE (10440)
- KRAFT TOOL Soffit Square, Steel, 8in. L x 1in. W (DW242)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- Milwaukee Tool Measuring and Layout Tools