Shop All Tape Measures
Milwaukee Tool
16 ft Tape Measure, 1 5/16 in Blade
Mfr # 48-22-0216
Zoro # G3977651
product price: $20.97
/ea
Not eligible for select promotions
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
- Stud Markings Yes
- Tip Style Nonmagnetic Double Hook
- Case Material ABS Plastic with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0216
- Zoro # G3977651
- UPC # 045242533442
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 16 ft. |
Blade Length | 16 ft |
Blade Width | 1 5/16 in |
Standout Length | 14 ft |
Blade Length - SAE | 16 ft |
Case Depth | 2 1/8 in |
Case Length | 3 1/4 in |
Case Height | 2 3/4 in |
Description
Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- KO-KEN Extension Bar 600mm 3/8 Sq. Drive (3760-600)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216, 48-22-1500)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- MILWAUKEE TOOL 30' Compact Tape Measure (48-22-6630)
- MILWAUKEE TOOL 8 m/26 ft. Compact Tape Measure (48-22-6626)
- MILWAUKEE TOOL 5m/16ft Compact Wide Blade Magnetic Tape Measure (48-22-0317)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- Milwaukee Tool Measuring and Layout Tools