Shop All Measuring Wheels
Milwaukee Tool
16' Compact Tape Measure
Mfr # 48-22-6616
Zoro # G7649035
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/- 1/16 in
- Graduations 1/16 in, 1/2 in, 1/4 in, 1/8 in
- Graduation Type in/ft/Fractional
- Features Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6616
- Zoro # G7649035
- UPC # 045242499373
- Country of Origin Viet Nam
- Category Measuring Wheels
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Length | 16 ft. |
Case Depth | 3 3/4 in |
Blade Length - SAE | 16 ft |
Case Length | 6 3/4 in |
Case Height | 2 in |
Standout Length | 9 ft |
Description
The Milwaukee 16' Compact Tape Measure is the ideal tool for any home or work project. It has a 5-point reinforced frame and hook, making it sturdy and reliable. This yellow tape measure has graduations of 1/16", 1/4", 1/2" and 1/8". The tape measure's optimized hook design allows you to score accurate measurements every time. The blade length is 16 ft with a 25 mm width. It also has 9 ft standout. The Milwaukee 16' Compact Tape Measure is the perfect measuring tool for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- LEICA Battery Compartment, Plastic (837757)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- TRUMETER Wheel for Length Measuring (007571)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- ROLATAPE Measuring Wheel, 4 Ft, Disk (32-415)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- Milwaukee Tool Measuring and Layout Tools