Shop All Chainsaws
Milwaukee Tool
16" 18V 12.0Ah 2.8 Battery Powered Chain Saw
Mfr # 2727-21HD, 48-11-1812
Zoro # G7646158
product price: $816.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 16 in
- Engine Displacement 40cc
- HP 2.8 hp
- Chain Oiler Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-21HD, 48-11-1812
- Zoro # G7646158
- UPC # 045242482320
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 16 in |
Tool Width | 10 5/8 in |
Tool Height | 10 in |
Tool Length | 33 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 13.9 lb, Number of Batteries to Operate 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 18 V, Tool Height 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- FIMCO Worm Driven Hose Clamp, SS, 3/8"-1/2" (5206052IM)
- OPCOM FARM GrowBox Hydroponic Growing System (OFG001)
- BLACKSTONE BACON PRESS MEDIUM 10""L (5437)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Top Handle (2826-21T, 49-16-2746)
- MILWAUKEE TOOL Chainsaw and Batteries, Battery Powered (2826-21T, 48-11-1812, 48-11-1880)
- MILWAUKEE TOOL 14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only) (2727-20C)
- MILWAUKEE TOOL Pruning Saw Kit and Replacement Chain (2527-21, 49-16-2732)
- MILWAUKEE TOOL Top Handle Chainsaw Kit (2826-22T)
- SENIX 16-Inch 12 Amp Corded Chainsaw, 13.5 m/s Chain Speed (CSE12-M)
- Milwaukee Tool Chainsaws