Shop All Chainsaws
Milwaukee Tool
16" 18V 12.0Ah 2.8 Battery Powered Chain Saw
Mfr # 2727-21HD, 2724-20
Zoro # G3944900
product price: $738.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 16 in
- Engine Displacement 40.0cc
- HP 2.8 hp
- Anti Vibration Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-21HD, 2724-20
- Zoro # G3944900
- UPC # 045242482320
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 16 in |
Chainsaw Bar Length | 16 in |
Description
Battery-Powered Combination Kit, Battery Platform M18(TM) REDLITHIUM(TM), Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 450 cfm, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Rear Handle Chain Saw, Chainsaw Bar Length 16 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- OREGON Mower Blade (90-644)
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- SERENELIFE Smart Pet Laser Toy - Digital Cat Toy Laser Pointer (SLCTLA40)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 48-11-1812)
- MILWAUKEE TOOL Chainsaw, Case and Chain, Battery Powered (2826-21T, 49-16-2744, 49-16-2746)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL Chainsaw and Batteries, Battery Powered (2826-21T, 48-11-1812, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK (2825-21PS, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 14 in. Top Handle Chainsaw (Tool Only) (2826-20T)
- Milwaukee Tool Chainsaws