Shop All Round Dies
Milwaukee Tool
15T P to U-Die Adapter
Mfr # 49-15-PUAD
Zoro # G7614329
product price: $275.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Accessory Type U Die Adapter
- Compatible with Brand Milwaukee
- Product Type Adapter
- Compatible Mfr. Model No. 2679-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-15-PUAD
- Zoro # G7614329
- UPC # 045242009718
- Country of Origin China
- Category Round Dies
Details
Promotion Restriction | Not eligible for promotion |
Item | Die Adapter |
Includes | Adapter |
Accessory Type | U Die Adapter |
Compatible with Brand | Milwaukee |
Product Type | Adapter |
Compatible Mfr. Model No. | 2679-20 |
Head Style | No Head Included |
Compatible Die Type | U-Die |
Compatible Threader Mfr. Model No. | 2679-20 |
Compatible Threader Manufacturer Part Number | 2679-20 |
Compatible Manufacturer Part Number | 2679-20 |
Description
Die Adapter, Product Type Adapter, Compatible Threader Manufacturer Part Number 2679-20, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style No Head Included, Compatible Die Type U-Die, Compatible with Brand Milwaukee, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- STEELMAN 13-Piece 3/8" Drive Shallow Depth 6-Point Metric Chrome Socket Set (78528)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- HOUGEN-OGURA 5/8 in. B Round Die, 5/64-1/2THK (75589)
- HOUGEN-OGURA 11/16 in. CC Round Die, 5/16 Max THK (75622)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 6.0X1.00Mm Overall Length 11Mm (92700)
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- Milwaukee Tool Dies