Shop All Combination Wrench Sets
This Product is Discontinued
Milwaukee Tool
15pc. Combination Wrench Set - SAE (Discontinued)
Mfr # 48-22-9415
Zoro # G1900129
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9415
- Zoro # G1900129
- UPC # 045242499021
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 1/4 in to 1 in |
Wrench Head Sizes | 1/4", 9/32", 5/16", 7/8", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 15/16", 1" |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 1/4 in to 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench Set,SAE,15 pcs., Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 15 Degrees , Offset, Tray, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Hex, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.