Shop All Tool Lanyards & Tethering
Milwaukee Tool
15lb. Locking Tool Lanyard
Mfr # 48-22-8815
Zoro # G7558043
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 36 5/16 in
- Max. Working Load 15 lb
- Color Black
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8815
- Zoro # G7558043
- UPC # 045242505630
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 5/16 in |
Max. Working Length | 36 5/16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Locking Tool Lanyard,15 lb. |
Max. Working Load | 15 lb |
Color | Black |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Tool Storage Type Included | Tool Lanyard/Tethering |
Weight Capacity | 15 lb |
Tool End Connection | Carabiner |
For Tool Type | Hand Tools, Power Tools |
Hardware Material | Steel |
Tether Style | Elastic |
Tethering Component | Tether |
Anchorage End Connection | Carabiner |
Hardware | Carabiner |
Brand and Series | Milwaukee |
Anchorage End Material | Steel |
Description
Locking Tool Lanyard,15 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 24" L (5700-2400)
- DRILL AMERICA 5/8in-24 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-24)
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- MILWAUKEE TOOL 5 pc. 2 lb. 1 in. Split Ring (48-22-8881)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 15 lb., 36-5/16" L (48-22-8815X6)
- PEAKWORKS Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green (V8561501)
- Milwaukee Tool Tool Lanyards & Tethering