Shop All Cutter Parts
Milwaukee Tool
1590 ACSR Replacement Blades
Mfr # 49-16-2775
Zoro # G7781107
product price: $419.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Milwaukee
- Includes Fixed Blade, Moveable Blade
- For Use With Mfr. Model Number 2777-21
- For Use With 53RG45 M18(TM) FORCE LOGIC(TM) 1590 ACSR Cutter
- Application Cable Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2775
- Zoro # G7781107
- UPC # 045242486632
- Country of Origin China
- Category Cutter Parts
Dimensions
Maximum Compatible Wire/Cable Diameter | 1590 Falcon ACSR; 1/2 in EHS Guy Wire |
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Milwaukee |
Includes | Fixed Blade, Moveable Blade |
For Use With Mfr. Model Number | 2777-21 |
Item | Cutter Blade |
Type | ACSR, Steel Cutters |
For Use With | 53RG45 M18(TM) FORCE LOGIC(TM) 1590 ACSR Cutter |
Application | Cable Cutting |
Features | Blade Delivers Over 1000 Cuts per Blade |
Product Type | Replacement Blade |
Compatible Manufacturer Model Number | 2777-21 |
Compatible Use With | M18 FORCE LOGIC 1590 ACSR Cutter Kit |
Compatible Wire/Cable Type | ACSR Steel Cutter |
Number of Pieces | 1 |
Cutting Capacities | 1/2 in EHS Guy Wire, 1590 Falcon ACSR |
Description
Cutter Blade, Product Type Replacement Blade, Compatible Use With M18 FORCE LOGIC 1590 ACSR Cutter Kit, Cutting Capacities 1/2 in EHS Guy Wire, 1590 Falcon ACSR, Maximum Compatible Wire/Cable Diameter 1590 Falcon ACSR; 1/2 in EHS Guy Wire, Compatible Wire/Cable Type ACSR Steel Cutter, Application Cable Cutting, Compatible Grainger Part Number 53RG45, Compatible Manufacturer Model Number 2777-21, Features Blade Delivers Over 1000 Cuts per Blade, Fits Brand Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1853443)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- MILWAUKEE TOOL Hex Key 5/32" (49-96-0070)
- MILWAUKEE TOOL Replacement Reaming Blades for 7in1 Condiut Reamer (48-22-2876)
- MILWAUKEE TOOL PEX/Tubing Cutter Replacement Blade For Use With 48-22-4200/4202, 1 3/4 in L (48-22-4203)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- WILTON Wilton Vise Jaws (11106S41)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- Milwaukee Tool Cutter Parts