Shop All Pilot Point Drill Bits
Milwaukee Tool
15/64" Thunderbolt Black Oxide Drill Bit
Mfr # 48-89-2721
Zoro # G7597371
product price: $1.55
/ea
Not eligible for select promotions
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.23
- Finish black oxide
- Flute Type Spiral
- Flute Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2721
- Zoro # G7597371
- UPC # 045242166909
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Flute Length | 2 5/8 in |
Overall Length | 3 7/8 in |
Drilling Depth | 2-5/8" |
Decimal Size | 0.2344" |
Depth:Dia. Ratio | 11xD |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.23 |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Flute Type | Spiral |
Features | 135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute |
Material | HSS |
Impact Rated | No |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Material - Machining | High Speed Steel |
Web Construction | Tapered |
Primary Material Application | Aluminum, Steel, Composite, Wood |
Description
Hex Shank Drill Bit, 15/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- J.W. WINCO GN927-101-M8-B-B Clamping Lever (8NST3K)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- MILWAUKEE TOOL 27/64" Thunderbolt Black Oxide Drill Bit (48-89-2733)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- MILWAUKEE TOOL 1/2 Milwaukee Thunderbolt Titanium Coated Drill Bit (48-89-2229)
- MILWAUKEE TOOL 1-1/4" S&D Black Oxide Drill Bit (48-89-2758)
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- DEWALT 5/64" Black Oxide Split Point Drill Bit (2-Pack) (DW1105)
- Milwaukee Tool Drill Bits