Shop All Auger Drill Bits
Milwaukee Tool
15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6809
Zoro # G7558308
Not eligible for select promotions
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Shank Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6809
- Zoro # G7558308
- UPC # 045242503537
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Shank Size | 15/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,15/16"x24" |
Description
Utility Auger,15/16 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Estwing 268-T3-18 Tinner's Hammer 18oz (268-T3-18)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- IRWIN Ship Auger Bit, 1 3/8 Dia, 7/16 Hex Shank (4935574)
- Milwaukee Tool Drill Bits