Shop All Hole Saws
Milwaukee Tool
15/16" Quick Change Steel Plate Carbide Cutter
Mfr # 49-57-8209
Zoro # G5128846
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Steel
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8209
- Zoro # G5128846
- UPC # 045242205240
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/2 in |
Saw Dia. | 15/16 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Steel |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Primary Material Application | Steel |
Impact Rated | No |
Materials Cut | Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Stainless Steel, Arbor Design Not Included, Tooth Material Steel, Saw Dia. 15/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- WERNER M440002 Tape Measure Jacket (M440002)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- BOSCH Switch (1607200150)
- MILWAUKEE TOOL 1-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8327)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL 1-1/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8615)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- MILWAUKEE TOOL 1-1/2 Hole Dozer Bi-Metal Hole Saw W/ 3/8 Arbor, (49-56-9665)
- BAHCO Bahco 1 1/8 Hole Saw (BAH383029VIP)
- Milwaukee Tool Hole Saws & Cutters