Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
150 mm True Blue? Combination Square
Mfr # E255M
Zoro # G902565932
product price: $18.25
/ea
Not eligible for select promotions
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc, Stainless Steel
- Graduations 0.001 in
- Length (In.) 6 in
- Color Blue/Silver
- Width (In.) 4.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # E255M
- Zoro # G902565932
- UPC # 15812255050
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 6 in |
Width (In.) | 4.31 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Zinc, Stainless Steel |
Graduations | 0.001 in |
Color | Blue/Silver |
Features | Leveling Vials |
Measuring Range | 0 to 150 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXG2)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- WESTWARD Drill/Tap/Countersink Bit, 12-24x2-1/4 L (6EXN1)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- JOHNSON LEVEL & TOOL 48 in. Aluminum Drywall T-Square (JTS48)
- SWANSON TOOL CO S0101-C Speed Square (104605)
- EMPIRE LEVEL 8" x 12" Steel Square (100)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- BOSCH Bosch GPL100-30G 3-Point Self-Leveling Laser (GPL 3)
- Milwaukee Tool Measuring and Layout Tools