Shop All Drill Bit Sets
Milwaukee Tool
15 Piece Cobalt RED HELIX Kit
Mfr # 48-89-2331
Zoro # G1994916
product price: $37.97
/ea
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -3/8 in
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2331
- Zoro # G1994916
- UPC # 045242188468
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -3/8 in |
Overall Length | 1.89 in, 2.01 in, 2.28 in, 2.68 in, 2.8 in, 2.91 in, 3.15 in, 3.54 in, 3.82 in, 4.09 in, 4.57 in, 5.12 in |
Flute Length | 0.90 in, 1.10 in, 1.30 in, 1.50 in, 1.60 in, 1.80 in, 2.30 in, 2.60 in, 2.80 in, 20 in, 3.60 in, 3.70 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Largest Drill Bit Size | 3/8 in |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | (1) 3/32 in, (1) 3/8 in, (1) 5/16 in, (1) 5/32 in, (1) 5/64 in, (1) 7/32 in, (1) 7/64 in, (1) 9/64 in, (2) 1/16 in, (2) 1/4 in, (2) 1/8 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Collet 1/4 (301-700)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 6 PC KIT (48-20-7499)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4862)
- MILWAUKEE TOOL 23 Pc RED HELIX Cobalt Drill Bit Set (48-89-2338)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece (48-89-9223)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- Milwaukee Tool Drill Bits