Shop All Tool Lanyards & Tethering
Milwaukee Tool
15 lb. Locking Tool Lanyard
Mfr # 48-22-8815
Zoro # G3906750
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8815
- Zoro # G3906750
- UPC # 045242505630
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 5/16 in |
Max. Working Length | 36 5/16 |
Maximum Working Length | 36 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Hardware Material | Steel |
Hardware | Carabiner |
Anchorage End Material | Steel |
Tether Style | Elastic |
Brand and Series | Milwaukee |
Tethering Component | Tether |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools, Power Tools |
Weight Capacity | 15 lb |
Tool End Connection | Carabiner |
Description
Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 5/16 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T20 (80182)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MILWAUKEE TOOL 50 lb. Anchor Strap (48-22-8855)
- MILWAUKEE TOOL 5 pc. 2 lb. 1-1/2 in. Split Ring (48-22-8882)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- Milwaukee Tool Tool Lanyards & Tethering