Shop All Tool Lanyards & Tethering
Milwaukee Tool
15 lb. 72 in. Extended Reach Locking Tool Lanyard
Mfr # 48-22-8817
Zoro # G8832903
product price: $40.97
/ea
$40.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8817
- Zoro # G8832903
- UPC # 045242544073
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 72 in |
Max. Working Length | 72 in |
Maximum Working Length | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Hardware | Carabiner |
Hardware Material | Steel |
Anchorage End Material | Steel |
Weight Capacity | 15 lb |
Tether Style | Elastic |
Brand and Series | Milwaukee |
For Tool Type | Hand Tools, Power Tools |
Tethering Component | Tether |
Anchorage End Connection | Carabiner |
Tool End Connection | Carabiner |
Description
Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 72 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- MILWAUKEE TOOL 15 lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 50 lb. Anchor Strap (48-22-8855)
- MILWAUKEE TOOL 15lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- GEAR KEEPER Retractable Tool Lanyard, 14inL, 5/32lb (RT5-5601)
- Milwaukee Tool Tool Lanyards & Tethering