Shop All Combination Wrenches
Milwaukee Tool
14mm Metric Ratcheting Combination Wrench
Mfr # 45-96-9314
Zoro # G7744813
product price: $23.99
/ea
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 14MM RATCHETING COMBO WRENCH
- Insulated No
- Head Thickness 14 mm
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9314
- Zoro # G7744813
- UPC # 045242573516
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 14 mm, Overall Length 7 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 14 mm, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel (30316)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF332)
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- MILWAUKEE TOOL 10mm Metric Ratcheting Combination Wrench (45-96-9310)
- MILWAUKEE TOOL 5/8 in. SAE Ratcheting Combination Wrench (45-96-9220)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- MILWAUKEE TOOL 19mm Metric Combination Wrench (45-96-9519)
- MILWAUKEE TOOL 3/4 in. SAE Combination Wrench (45-96-9424)
- MILWAUKEE TOOL 7/16 in. SAE Combination Wrench (45-96-9414)
- SURTEK Combination Flat Wrench 7Mm (100357)
- Milwaukee Tool Wrenches