Shop All Portable Band Saw Blades
Milwaukee Tool
14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK
Mfr # 48-39-0561
Zoro # G0068008
product price: $21.97
/pk 3, $7.32/ea
Not eligible for select promotions
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 44-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-39-0561
- Zoro # G0068008
- UPC # 045242132560
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
For Use With | Portable band saws using 44-7/8" x 1/2" x .020" blades |
Application | Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids |
Primary Material Application | Metal |
Tip Material | Metal |
Blade Material | Bi-Metal |
Blade Thickness | 0.02 in |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys |
Metal Cutting Type | Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0551)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 25PK (48-39-0616)
- MORSE Matrix II Portable Band Saw Blade, Standard, 28-13/16 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Sta (ZWEP2824WB)
- Milwaukee Tool Portable Band Saw Blades