Shop All Power Screwdriver Bits
Milwaukee Tool
1/4" x 12" Aircraft Length Black Oxide Drill Bit
Mfr # 48-89-2772
Zoro # G202701245
Not eligible for select promotions
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Pieces 1
- Overall Length 12 in
- Fastening Tool Tip Size 1/4 in
- Single End/Double End Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2772
- Zoro # G202701245
- UPC # 45242167548
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 12 in |
Fastening Tool Tip Size | 1/4 in |
Drilling Depth | 10 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Aircraft |
Flute Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Number of Pieces | 1 |
Single End/Double End | Single |
Cutting Direction | Right Hand |
Drill Point Design | Split |
Drill Point Angle | 135 Degrees |
Recommended Safety Equipment | Safety Glasses |
Bit Type | Twist |
Series | S&D |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- MILWAUKEE TOOL 5-Piece Phillips Collated Magazine Bits (48-30-1000)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- Milwaukee Tool Power Screwdriver Bits