Shop All Jobber Length Drill Bits
Milwaukee Tool
1/4" Titanium SHOCKWAVE
Mfr # 48-89-4613
Zoro # G1995248
product price: $6.67
/ea
$6.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 1/4"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4613
- Zoro # G1995248
- UPC # 045242353149
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 4 1/8 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-15/32" |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 10xD |
Description
Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721NF/100 200-1000 N·m sq drive 3/4 (96502001)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 1/2"D 3/8"W (CF303SS)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- MILWAUKEE TOOL 3-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9050)
- MILWAUKEE TOOL Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, (48-89-2309)
- CENTURY DRILL & TOOL #60 Jobber Length Drill Bit (11460)
- Milwaukee Tool Jobber Length Drill Bits