Shop All Electric Sanders
Milwaukee Tool
1/4-Sheet Palm Sander
Mfr # 6033-21
Zoro # G202714405
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 4-1/2 in. x 4 in
- Voltage 120V
- No Load SFPM 14000
- Amps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6033-21
- Zoro # G202714405
- UPC # 45242356171
- Country of Origin Unknown
- Category Electric Sanders
Dimensions
Pad Size | 4-1/2 in. x 4 in |
Cord Length | 8 in |
Overall Height (In.) | 10.62 in |
Length (In.) | 5.11 in |
Overall Width (In.) | 6.37 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120V |
No Load SFPM | 14000 |
Amps | 3 |
Corded/Cordless | Corded |
Features | Dust Collection |
Standards | UL Listed |
Color | Red/Black |
Tool Weight | 3.505 lb. |
Handle Design | Palm |
Includes | (1) Sander, (2) Sandpaper Sheets, (1) Dust Canister, (1) Hose Adapter, (1) Paper Punch |
Power Source | Electric |
Single Or Multi-Plane | Single Plane |
Sander Style | Sheet |
Dust Collection Method | Dust Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/64)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- LARSEN SUPPLY CO Larsen Supply 13-2059 4 In 1 Spud Nut Wrench (665424)
- MILWAUKEE TOOL Milwaukee® M18™ Random Orbit Sander 12,000 Max OPM (Bare Tool) (2648-20)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- MAKITA CordlessDrywallSander, L13 1/4 in, 1800RPM (XLS01ZX1)
- Milwaukee Tool Electric Sanders