Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle
Mfr # TI14SC-F
Zoro # G9490555
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Straight Claw
- Head Weight (Oz.) 14.0
- Handle Poly/Fiberglass
- Face Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # TI14SC-F
- Zoro # G9490555
- UPC # 045242312719
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Framing Hammer |
Type | Straight Claw |
Head Weight (Oz.) | 14.0 |
Handle | Poly/Fiberglass |
Face | Smooth |
Head Material | Titanium |
Head Weight (Lb.) | 7/8 |
Features | Magnetic Nail Set, Poly/Fiberglass Handle For Increased Strength, Ergonomic Thumb Divot In Handle for Increased Control, Straight Claw Design |
Meets/Exceeds | ASME |
Description
Framing Hammer, Head Material Titanium, Features Magnetic Nail Set, Poly/Fiberglass Handle For Increased Strength, Ergonomic Thumb Divot In Handle for Increased Control, Straight Claw Design
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO W-24T Nut Lock Wheel Adapter (W-24T)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- MILWAUKEE TOOL 12oz Smooth Face Hybrid Claw Finish Hammer (48-22-9019)
- MILWAUKEE TOOL 4in1 Lineman's Hammer (48-22-9040)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- Milwaukee Tool Hammers and Striking Tools