Shop All Hammer Drill Bits
Milwaukee Tool
1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
Mfr # 48-20-8886
Zoro # G103457944
product price: $8.47
/ea
Not eligible for select promotions
$8.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.25
- Material Carbide Tipped
- Overall Length 6 in
- Flute Length 4
- Maximum Drilling Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8886
- Zoro # G103457944
- UPC # 045242540013
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4 |
Maximum Drilling Depth | 4 in |
Length | 6 |
Shank Dia. (In.) | 0.25 |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | General Purpose |
Drilling Depth | Uncoated (Bright Finish) |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Decimal Equivalent | 0.25 |
Material | Carbide Tipped |
Impact Rated | Yes |
Application | For use with brick, cinder block, concrete, steel, aluminum, ceramic tile, backer board, wood, PVC, and drywall. |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | All-Purpose |
Shank Type - Machining | Hex |
Sub Brand | SHOCKWAVE(TM) |
Finish - Machining | Bright (Uncoated) |
Description
Carbide Drill Bit, Hex, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- MILWAUKEE TOOL SDS PLUS Flat Chisel 3/4" (48-62-6015)
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- MILWAUKEE TOOL Centering Pin for Thick Wall Core Bits (48-20-5199)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- Milwaukee Tool Hammer Drill Bits