Shop All Screwdriver Bit Sets
Milwaukee Tool
1/4 in Screwdriver Bit Set, 26-Piece
Mfr # 48-32-4408
Zoro # G5407464
product price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P2, (3) Phillips Bit 1 in P3, (1) Square Bit 1 in SQ1, (2) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ3, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 1 in T25, (1) TORX(R) Bit 1 in T30, (1) 1/4 in Hex to 3/8 in Square Adapter, (1) 1/4 in Magnetic Nut Driver, (1) Phillips Bit 2 in P2, (1) Square Bit 2 in SQ2, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (1) Slotted Bit 1 in SL 3/16 in, (1) 3/8 in Drive: 1/2 in Socket, (1) 3/8 in Drive 9/16 in Socket, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4408
- Zoro # G5407464
- UPC # 045242302451
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P2, (3) Phillips Bit 1 in P3, (1) Square Bit 1 in SQ1, (2) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ3, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 1 in T25, (1) TORX(R) Bit 1 in T30, (1) 1/4 in Hex to 3/8 in Square Adapter, (1) 1/4 in Magnetic Nut Driver, (1) Phillips Bit 2 in P2, (1) Square Bit 2 in SQ2, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (1) Slotted Bit 1 in SL 3/16 in, (1) 3/8 in Drive: 1/2 in Socket, (1) 3/8 in Drive 9/16 in Socket, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder |
Number of Pieces | 26 pc. |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 26 |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
Type | Impact |
Description
Screwdriver Bit Set, No. of Pieces 26, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #39 Carbide Jobber Length Drill ALTIN Coated (5528369)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Insert Bit Set -9PC (48-32-4616)
- MILWAUKEE TOOL 100 pc. SHOCKWAVE Impact Duty Driver Bit PACKOUT Set (48-32-4082)
- MILWAUKEE TOOL 75 pc. SHOCKWAVE Impact Duty Drill, Drive and Fasten Bit Set (48-32-4098)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- Milwaukee Tool Screwdriver Bit Sets