Shop All Press Tools & Accessories
Milwaukee Tool
1/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool
Mfr # 49-16-2650R
Zoro # G006878785
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Compatible Material Type Copper (HVAC)
- Compatible Fitting System ApolloXpress, G-Press, ProPress, Viega
- Kit Pipe or Tubing Sizes Included 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2650R
- Zoro # G006878785
- UPC # 045242602636
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1/4" |
Kit Pipe or Tubing Sizes Included | 1/4 in |
Overall Length | 8.4 in |
Compatible Pipe Size | 1/4 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | RLS® ACR |
Material | Steel |
Compatible Material Type | Copper (HVAC) |
Compatible Fitting System | ApolloXpress, G-Press, ProPress, Viega |
Product Type | Jaws |
Compatible Press Tool Type | Extended, Standard |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System ApolloXpress, G-Press, ProPress, Viega, Compatible Material Type Copper (HVAC), Compatible Pipe Size 1/4 in, Kit Pipe or Tubing Sizes Included 1/4 in, Material Steel, Compatible Press Tool Type Extended, Standard, Manufacturer Warranty Length 2 yr, Overall Length 8.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Overflow Plate Gasket, Rubber, Replaces Danco 88350 (4400147)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU6)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- Milwaukee Tool Plumbing Tools