Shop All Chainsaw Chains
Milwaukee Tool
14 in. Replacement Chain for M18 FUEL Chainsaw
Mfr # 49-16-2749
Zoro # G603678351
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 14 in
- File Size 4 1/2 mm
- Gauge 0.04 in
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2749
- Zoro # G603678351
- UPC # 045242692484
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
File Size | 4 1/2 mm |
Compatible Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain for M18 FUEL 14 in. Chainsaw |
Gauge | 0.04 in |
Pitch | 3/8 in |
Number of Links | 52 |
Includes | 14" Chainsaw Chain |
Material | Steel |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Milwaukee |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 52, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX8)
- THE BRUSH MAN #2 Square Point Shovel, 60.8 in L (SHOVEL-SQ-LW2-I)
- AMERICAS CHOICE Equine Pellets 1 ft│ Wood Animal Bedding (PELLET40P2AC)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES8)
- MILWAUKEE TOOL Pole Saw Chain (49-16-2759)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Hatchet Pruning Saw Kit (ML2527-21)
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- MILWAUKEE TOOL 6 in. Replacement Chain for M12 HATCHET Pruning Saw (49-16-2732)
- MILWAUKEE TOOL 10 in. Replacement Chain for M18 FUEL QUIK-LOK Pole Saw Attachment (49-16-2723)
- MILWAUKEE TOOL Chainsaw Chain (49-16-2742)
- RYOBI 14-In Electric Chainsaw Chain (681858001)
- Milwaukee Tool Chainsaw Chains