Shop All Impact Socket Adapters
Milwaukee Tool
1/4 in. Hex Adapter for INSIDER Box Ratchet
Mfr # 49-16-1663
Zoro # G810039914
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Finish Black Oxide
- Color Black
- Width 0.63 in
- Impact or Standard Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-1663
- Zoro # G810039914
- UPC # 045242771769
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 11/32 in |
Width | 0.63 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Item | Impact Socket Adapter |
Color | Black |
Impact or Standard | Standard |
Number of Pieces | 1 |
Material | Steel |
Package Contents | (1) INSIDER Box Ratchet Magnetic Bit Adapter |
Anvil | 1/4 in Hex |
Standards | ASME |
Output Drive Shape | Hex |
Impact Rated | No |
Locking | No |
Measurement Type | SAE |
Drive Type | Power |
Description
Impact Socket Adapter, Black Oxide, Locking No, Output Drive Shape Hex, Output Drive Size 1/4 in, Power, Input Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J217)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-13' 5)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- INSIZE Electronic Depth Gage (2141-202A)
- MILWAUKEE TOOL 1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1660)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapter (48-32-5100)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Impact (D005710)
- Milwaukee Tool Sockets & Ratchets