Shop All Socket Sets
Milwaukee Tool
1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome
Mfr # 48-22-9404
Zoro # G908578004
product price: $72.97
/ea
Not eligible for select promotions
$72.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Geared Teeth 90
- Material Alloy Steel
- Flex Range of Motion 4 Degrees
- Includes Standard Sockets Yes
- Socket Size Range 5/32 in to 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9404
- Zoro # G908578004
- UPC # 045242504626
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 5/32 in to 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Length | 1 3/4 in |
Deep Socket Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Height | 8 3/4 in |
Drive Size | 1/4 in |
Container Width | 9 1/2 in |
Overall Length | 8 3/4 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Description
Product details about the MILWAUKEE TOOL - 48-22-9404 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The Milwaukee Tool 48-22-9404 Socket Wrench Set is a comprehensive set designed for various hand drive applications. The set includes both standard and deep sockets, ranging in size from 5/32 inch to 9/16 inch. These sizes are suitable for a wide range of tasks, making this set versatile and practical. Each socket features a six-point design, providing adequate grip on fasteners and reducing the risk of slippage during use.
Constructed from alloy steel, these tools offer durability and longevity under regular usage conditions. The chrome finish not only enhances the aesthetic appeal but also provides corrosion resistance, ensuring that your tools maintain their quality over time. The pear-shaped head of the ratchet included in this set allows for smooth operation while its non-locking feature ensures straightforward usability.
This 26-piece socket wrench set comes neatly packed in a dust-resistant plastic case with dimensions of 9 1/2 inches in width, 8 3/4 inches in height, and just 13⁄4 inches thick - compact enough to fit into any toolbox or storage area easily. It includes additional accessories such as two extensions (3-inch &6-inch) along with a universal swivel which can be used with all sockets provided within the kit. Please note that this product is not insulated nor rated for impact use; it's primarily built to handle manual operations requiring minimum arc swing of four degrees.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The Milwaukee Tool 48-22-9404 Socket Wrench Set is a comprehensive set designed for various hand drive applications. The set includes both standard and deep sockets, ranging in size from 5/32 inch to 9/16 inch. These sizes are suitable for a wide range of tasks, making this set versatile and practical. Each socket features a six-point design, providing adequate grip on fasteners and reducing the risk of slippage during use.
Constructed from alloy steel, these tools offer durability and longevity under regular usage conditions. The chrome finish not only enhances the aesthetic appeal but also provides corrosion resistance, ensuring that your tools maintain their quality over time. The pear-shaped head of the ratchet included in this set allows for smooth operation while its non-locking feature ensures straightforward usability.
This 26-piece socket wrench set comes neatly packed in a dust-resistant plastic case with dimensions of 9 1/2 inches in width, 8 3/4 inches in height, and just 13⁄4 inches thick - compact enough to fit into any toolbox or storage area easily. It includes additional accessories such as two extensions (3-inch &6-inch) along with a universal swivel which can be used with all sockets provided within the kit. Please note that this product is not insulated nor rated for impact use; it's primarily built to handle manual operations requiring minimum arc swing of four degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" High Speed Steel Square Push Broach (2006-0114)
- MILWAUKEE TOOL 6 in. #3 Phillips Cushion Grip Screwdriver (Made in USA) (MT203)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 15 Pieces 10 mm to 24 mm , Chrome (49-66-6818)
- MILWAUKEE TOOL 3/8" Drive Ratchet & Socket Set, Metric, 32 pcs (48-22-9482)
- BETA 1/2" Drive Torx(R), 8 pcs (009200391)
- Milwaukee Tool Sockets & Ratchets