Shop All Sockets
Milwaukee Tool
1/4 in. Drive Socket Rail
Mfr # 49-66-6734
Zoro # G501259775
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Material Plastic
- Finish Matte
- Includes Metal Ball Detent Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6734
- Zoro # G501259775
- UPC # 045242582518
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Depth | 13 13/16 in |
For Socket Size/Type | 1/4 in |
Overall Height | 15/16 in |
Overall Width | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Finish | Matte |
Includes | Metal Ball Detent Clip |
Number of Rows | 1 |
Number of Posts/Slots | 10 |
Item | SOCKET RAIL |
Includes End Tangs | Yes |
Number of Trays | 0 |
Color | Red/Black |
Part of a Modular System | No |
Description
Red/Black, SOCKET RAIL, Plastic, 1 7/16 in Overall Width, 13 13/16 in Overall Depth, 15/16 in Overall Height, Finish Matte, For Socket Size/Type 1/4 in, Includes Metal Ball Detent Clip, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 0, Part of a Modular System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- MILWAUKEE TOOL Milwaukee® 48-32-5730 SHOCKWAVE„¢ 1/4" Hex Shank To 1/4" Socket Adapter (48-32-5730)
- MILWAUKEE TOOL Socket (45-34-1032)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9085)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- KRYLON Krylon DUPTB101 Trim & Bumper Paint (DUPTB101)
- Milwaukee Tool Sockets