Shop All Socket Sets
Milwaukee Tool
1/4 in Drive Metric, 6 pcs
Mfr # 48-22-9541
Zoro # G610022543
New Item
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Hex
- Tip Size 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm
- Number of Pieces 6
- Measurement Type Metric
- Overall Length 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9541
- Zoro # G610022543
- UPC # 045242611089
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in |
Tip Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Overall Length | 6 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Style | Hex |
Number of Pieces | 6 |
Measurement Type | Metric |
Item | Socket Bit Set |
Finish | Chrome |
For Screw Type | Hex |
Replaceable Insert | No |
Description
Socket Bit Set, Tip Size 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, Tip Style Hex, Overall Length 6 15/16 in, Drive Size 1/4 in, Number of Pieces 6, Chrome, Metric, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0670)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6804)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric, SAE 56 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Chrome (48-22-9008)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- MILWAUKEE TOOL 3/8 in Drive Torx, 10 pcs (48-22-9531)
- PROTO 1/4 in Drive Socket Set SAE 14 Pieces 1/8 in to 1/2 in , Chrome (J47114S)
- Milwaukee Tool Sockets & Ratchets