Shop All Core Drill Bits
Milwaukee Tool
14 in. Diamond Ultra Wet Core Bit
Mfr # 48-17-5140
Zoro # G609843364
product price: $1,199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material High Carbon Steel; Diamond
- Bit Dia. 14"
- Drilling Depth 13 in
- Overall Length 14 1/4 in
- Wet or Dry Application Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-5140
- Zoro # G609843364
- UPC # 045242820351
- Country of Origin Netherlands
- Category Core Drill Bits
Dimensions
Bit Dia. | 14" |
Drilling Depth | 13 in |
Overall Length | 14 1/4 in |
Size | 14 in. |
Shank Dia. | 1.25 in |
Core Diameter | 14 in |
Core Body Length | 16 in |
Maximum Drilling Depth | 13 in |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4" - 7" |
Description
Core Bit, Wet, 14 in, 14 1/4 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 1 1/4 In. - 7 In., Shank Diameter 1 1/4 in, Shank Hex Size Not Applicable, Threaded, Core Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445374)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 7/16 Fm (3314)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- MILWAUKEE TOOL 10 in. Diamond Ultra Wet Core Bit (48-17-5100)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- MILWAUKEE TOOL 1-1/2 in. Diamond Ultra Wet Core Bit (48-17-5015)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- Milwaukee Tool Core Drill Bits