Shop All Socket Sets
Milwaukee Tool
1/4 in, 3/8 in Drive Torx, 13 pcs
Mfr # 48-22-9532
Zoro # G210022622
New Item
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 13
- Tip Size T30, T40, T45, T47, T50, T55, T60
- Finish Chrome
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9532
- Zoro # G210022622
- UPC # 045242611065
- Country of Origin China
- Category Socket Sets
Dimensions
Tip Size | T30, T40, T45, T47, T50, T55, T60 |
Overall Length | 10 7/8 in |
Drive Size | 1/4 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 13 |
Item | Socket Bit Set |
Finish | Chrome |
Tip Style | Torx |
Measurement Type | Torx |
Replaceable Insert | No |
For Screw Type | Torx |
Description
Socket Bit Set, Tip Size T30, T40, T45, T47, T50, T55, T60, Tip Style Torx, Overall Length 10 7/8 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 13, Chrome, Torx, For Screw Type Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- URREA 24" Lg Black Finish Adjustab (724S)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- ALLWAY 6" W Plastic Putty Knife (DS60P)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6800)
- MILWAUKEE TOOL 3/8” Drive 28pc Ratchet & Socket Set w/PACKOUT Compact Organizer - SAE (48-22-9481)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9010)
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs (49-66-6805)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- Milwaukee Tool Sockets & Ratchets