Shop All Nut Drivers
Milwaukee Tool
1/4" HollowCore Magnetic Nut Driver
Mfr # 48-22-2521
Zoro # G7514631
Not eligible for select promotions
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
- Nut Driver Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2521
- Zoro # G7514631
- UPC # 045242294282
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 in |
Range of Lengths | 7 1/2 in |
For Fastener Size | 1/4 in |
Shank Length | 3 in |
Tip Size | 1/4 in |
Description
With its multi-component handle, the Milwaukee 48-22-2521 1/4" HollowCore Magnetic Nut Driver offers a comfortable grip. The nut driver has a cushion grip handle, which provides an excellent grip and reduces slippage. Its hollow hex shank design makes it easy to access hard to reach places. It is made of steel with a red and black cushion grip handle for comfort and control. With its superior performance and innovative design, the Milwaukee 48-22-2521 1/4" HollowCore Magnetic Nut Driver is one tool you will not want to do without.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15915)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 36"x5" (CC822)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- MILWAUKEE TOOL Multi-Nut Driver, Solid, 1/4 in Hex Sz (48-22-2921)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- Milwaukee Tool Nut Drivers