Shop All Cordless Tool Accessories
Milwaukee Tool
14 ft. Concrete Vibrator Shaft
Mfr # 48-37-7014
Zoro # G302590831
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Width 1 in
- Material Rubber
- Type Shaft
- Tool Weight 13.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-37-7014
- Zoro # G302590831
- UPC # 045242615506
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 14 ft. |
Width | 1 in |
Height | 1 in |
Overall Length | 14 ft |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 14 ft Concrete Vibrator Shaft |
Material | Rubber |
Type | Shaft |
Tool Weight | 13.2 lb |
Application | Used with a Concrete Vibrator to Consolidate Wet Concrete |
For Use With | MX FUEL Concrete Vibrator |
Item | Vibrator Shaft |
Compatible Motor Manufacturer Part Number | MXF371-2XC |
Compatible Brand | Milwaukee |
Motor Connection Type | Quick-Connect |
Compatible Head Manufacturer Part Number | 48-37-5015, 48-37-5020 |
Compatible with Product Type | Concrete Vibrator |
Description
Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 14 ft, Overall Width 1 in, Motor Connection Type Quick-Connect, Tool Weight 13.2 lb, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- MILWAUKEE TOOL 7 ft. Concrete Vibrator Shaft (48-37-7007)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL Battery Kit and Flood Light (48-59-1850, 2366-20)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- MILWAUKEE TOOL M18 18V Redlithium Xc5.0 Extended Capacity Batteries, 5 Ah Set Of 2 (ML48-11-1852)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- Milwaukee Tool Cordless Tools