Shop All Socket Sets
This Product is Discontinued
Milwaukee Tool
1/4" Drive SAE, Metric, 50 pcs (Discontinued)
Mfr # 48-22-9004
Zoro # G7013181
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Measurement Type SAE, Metric
- Drive Size 1/4"
- Std. Socket Point Styles Included 6
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9004
- Zoro # G7013181
- UPC # 045242508778
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Deep Socket Size | 5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Container Height | 15 1/8 in |
Container Width | 9 15/16 in |
Container Length | 1 13/16 in |
Standard Socket Size | 5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm |
Deep Socket Style/Size | Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm |
Standard Socket Style/Size | Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Description
Product details about the MILWAUKEE TOOL - 48-22-9004 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9004 Socket Set is a comprehensive collection of sockets, designed to cater to a wide range of sizes and measurements. The set includes both SAE and Metric measurement types, providing versatility for various tasks. It features standard socket sizes ranging from 5/32 in to 9/16 in and metric sizes from 5 mm to 15 mm. Additionally, it also offers deep socket sizes that extend the reach for specific applications.
Constructed with alloy steel material, this socket set is built for durability and long-lasting use. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance, making it suitable for use even in challenging conditions. The sockets are shaped as standard six-point style which provides adequate grip on fasteners thereby reducing wear over time.
This robust set comprises a total of fifty pieces including both deep well and standard sockets along with extensions and a universal socket. Each piece fits into the included dust-resistant plastic case that measures 15 1/8 inches in height, 1 13/16 inches in length, and has a width of about 9 15/16 inches - compact enough for easy storage yet spacious enough to keep your tools organized.
The head shape is pear-shaped while the drive size stands at a quarter inch; these attributes contribute towards ease-of-use during operation. Despite being non-sparking or insulated, this toolset does include wrenches as part of its ensemble enhancing its utility value further.
Please note that while this product does offer reversing functionality allowing users more control during operations; it's not tether capable nor does it feature any flex points or locking mechanisms.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9004 Socket Set is a comprehensive collection of sockets, designed to cater to a wide range of sizes and measurements. The set includes both SAE and Metric measurement types, providing versatility for various tasks. It features standard socket sizes ranging from 5/32 in to 9/16 in and metric sizes from 5 mm to 15 mm. Additionally, it also offers deep socket sizes that extend the reach for specific applications.
Constructed with alloy steel material, this socket set is built for durability and long-lasting use. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance, making it suitable for use even in challenging conditions. The sockets are shaped as standard six-point style which provides adequate grip on fasteners thereby reducing wear over time.
This robust set comprises a total of fifty pieces including both deep well and standard sockets along with extensions and a universal socket. Each piece fits into the included dust-resistant plastic case that measures 15 1/8 inches in height, 1 13/16 inches in length, and has a width of about 9 15/16 inches - compact enough for easy storage yet spacious enough to keep your tools organized.
The head shape is pear-shaped while the drive size stands at a quarter inch; these attributes contribute towards ease-of-use during operation. Despite being non-sparking or insulated, this toolset does include wrenches as part of its ensemble enhancing its utility value further.
Please note that while this product does offer reversing functionality allowing users more control during operations; it's not tether capable nor does it feature any flex points or locking mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.