Shop All Sockets
Milwaukee Tool
1/4" DRIVE 3MM HEX BIT SOCKET
Mfr # 45-34-1032
Zoro # G911131043
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 1 9/16 in
- Material S2 Steel
- Finish Chrome
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1032
- Zoro # G911131043
- UPC # 045242663552
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 9/16 in |
Socket Depth | Standard |
Socket Size | 3 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | Metric, SAE |
Item | Socket |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 3 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 1/4 in, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bsg, 30Hx (215-156-10)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010502)
- MILWAUKEE TOOL 1/4" DRIVE 2.5MM HEX BIT SOCKET (45-34-1031)
- MILWAUKEE TOOL 1/4" DRIVE 4MM HEX BIT SOCKET (45-34-1033)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- MILWAUKEE TOOL 3/8 in. Drive 16mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9086)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- Milwaukee Tool Sockets & Ratchets