Shop All Sockets
Milwaukee Tool
1/4" DRIVE 3/16" HEX BIT SOCKET
Mfr # 45-34-1027
Zoro # G711131151
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 1 5/8 in
- Material S2 Steel
- Finish Chrome
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1027
- Zoro # G711131151
- UPC # 045242663507
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Socket Size | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | SAE |
Item | Socket |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 3/16 in, 6-Point, S2 Steel, Chrome, Standard, Drive Size 1/4 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- URREA 26-Blade feeler gauge set with 45° tips. (002645)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9119)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9142)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3125)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- Milwaukee Tool Sockets