Shop All Core Drill Bits
Milwaukee Tool
14" Diamond Premium Wet Core Bit
Mfr # 48-17-3140
Zoro # G1836007
product price: $868.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 14 in
- Drilling Depth 15 in
- Overall Length 15 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-3140
- Zoro # G1836007
- UPC # 045242357512
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 14 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 15 |
Size (In.) | 14 |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 15 in |
Core Body Length | 15 in |
Core Diameter | 14 in |
Size | 14 in. |
Description
Coring Bit, Wet, 14 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- INSIZE Scriber (7150-SC9)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- DRILL AMERICA #16 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD16ST)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- PARAGON DIAMOND TOOLS 7" Zig-Zag Turbo Wet Core Bit (CBWZZ7)
- Milwaukee Tool Drill Bits