Shop All Screwdrivers
Milwaukee Tool
1/4" Cabinet - 10" Cushion Grip Screwdriver
Mfr # 48-22-2834
Zoro # G7600075
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2834
- Zoro # G7600075
- UPC # 045242521722
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 10 in |
Overall Length | 13 in |
Handle Length | 3 in |
For Fastener Size | 1/4 in |
Description
Tether-Ready Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 13 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- MILWAUKEE TOOL Screw Driver (48-22-2908)
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT208)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- MILWAUKEE TOOL 6 in. #2 Phillips Cushion Grip Demolition Screwdriver (Made in USA) (MT205)
- MILWAUKEE TOOL 4 in. #2 Phillips 1000 Volt Insulated Screwdriver (48-22-2212)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/Square Recess (48-22-2205)
- GENERAL TOOLS Mini Pocket Screwdriver (744DB)
- Milwaukee Tool Screwdrivers and Nutdrivers