Shop All Die Sets
Milwaukee Tool
1/4", 3/8", 1/2" Replacement Cutting Die Set
Mfr # 48-44-2872
Zoro # G6757276
product price: $74.99
/ea
Not eligible for select promotions
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Number of Pieces 2
- Die Material High Speed Steel
- Thread Type UNC
- Die Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-2872
- Zoro # G6757276
- UPC # 045242537099
- Country of Origin China
- Category Die Sets
Dimensions
Die Thread Size | 1/2"-13 |
Sizes Included | 1/4", 3/8", 1/2" |
Smallest Thread Size | 1/4 in |
Die Sizes included | 1/2 in, 1/4 in, 3/8 in |
Largest Thread Size | 1/2 in |
Thread Sizes Included | 1/2 in, 1/4 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Die Set |
Die Shape | Round |
Number of Pieces | 2 |
Die Material | High Speed Steel |
Thread Type | UNC |
Thread Direction | Right Hand |
Number of Dies in Set | 3 |
Die Type | Solid |
Description
Die Set, Round, Solid, High Speed Steel, Number of Dies in Set 3, Thread Sizes Included 1/2 in, 1/4 in, 3/8 in, Thread Direction Right Hand, Die Sizes included 1/2 in, 1/4 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Box Level, 48 in. (STHT42504)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC (CCT1060-73)
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- WESTWARD Hex Rethreading Die Set, Std 20 Pc (10M991)
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-34)
- Milwaukee Tool Dies