Shop All Chainsaws
Milwaukee Tool
14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only)
Mfr # 2727-20C
Zoro # G203678362
product price: $319.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 14
- Engine Displacement 40 cc
- HP 2.8 hp
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-20C
- Zoro # G203678362
- UPC # 045242646135
- Country of Origin Mexico
- Category Chainsaws
Dimensions
Bar Length | 14 |
Tool Length | 33 in |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 10.4 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-30X70)
- COASTAL PET Safari Dual Sided Shedding Blade (2438)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT777-BLK)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 48-11-1812)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 2724-20)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Rear Handle (2727-20, 49-16-2747)
- MILWAUKEE TOOL Chainsaw and Case, Battery Powered (2826-20T, 49-16-2746)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- Milwaukee Tool Chainsaws