Shop All Nut Drivers
Milwaukee Tool
13mm HollowCore Magnetic Nut Driver
Mfr # 48-22-2537
Zoro # G7579266
product price: $15.39
/ea
Not eligible for select promotions
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2537
- Zoro # G7579266
- UPC # 045242294480
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 13 mm |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Hex Size | 13 mm |
Shank Length | 3 in |
Range of Lengths | 7 1/2 in |
Tip Size | 13 mm |
For Fastener Size | 13 mm |
Description
Hollow Hex Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Hex, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- MILWAUKEE TOOL 10mm Hollow Shaft Nut Driver (48-22-2436)
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- MILWAUKEE TOOL Multi-Nut Driver, Solid, 1/4 in Hex Sz (48-22-2921)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- Milwaukee Tool Screwdrivers and Nutdrivers