Shop All Hammer Drills
Milwaukee Tool
13MM Hammer Drill 220V
Mfr # 5375-59
Zoro # G0484079
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 220V AC
- Amps 8.0 A
- No Load RPM 0 to 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 5375-59
- Zoro # G0484079
- UPC # 045242206810
- Country of Origin China
- Category Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 11 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Voltage | 220V AC |
Amps | 8.0 A |
No Load RPM | 0 to 2800 |
Blows per Minute | 48,000 |
Tool Weight | 4.9 lb |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Features | 0-2500 Rpm, 0-40,000 Bpm, Bpm, Hammer With Rotation Or Rotation Only, Reversing, Self-Stop Brush System |
Includes | (1) Chuck Key, (1) Deplth Gauge, (1) Side Handle |
Reversing | Yes |
Corded/Banded | Corded |
Reversible | Yes |
Current | 8 A |
Chuck Style | Keyed |
Power Source | Corded |
Description
Hammer Drill, Chuck Size 1/2 in, Blows per Minute 48,000, Current 8 A, Chuck Style Keyed, Voltage 220V AC, Drill Chuck Type Keyed, Includes (1) Chuck Key, (1) Deplth Gauge, (1) Side Handle, Power Source Corded, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- KO-KEN Socket 10mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-10)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- MILWAUKEE TOOL 7/8 SDS Plus Rotary Hammer Kit, (5262-21)
- BLACK & DECKER 6 Amp 1/2 inch Hammer Drill (DR670)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- BLACK & DECKER 6.5 Amp 1/2 in. Hammer Drill (BEHD201)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- Milwaukee Tool Hammer Drills