Shop All Jobber Length Drill Bits
Milwaukee Tool
13/64" Titanium SHOCKWAVE
Mfr # 48-89-4610
Zoro # G1995275
product price: $5.97
/ea
$5.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 13/64"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4610
- Zoro # G1995275
- UPC # 045242353118
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Size | 13/64" |
Shank Dia. | 1/4" |
Overall Length | 3 1/2 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Drilling Depth | 1-51/64" |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 7mm Size (KTI-41807)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- MILWAUKEE TOOL 13/32" Titanium SHOCKWAVE (48-89-4623)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- MILWAUKEE TOOL 31/64 in. Titanium Shockwave Drill Bit (48-89-4628)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- Milwaukee Tool Jobber Length Drill Bits